HB482 140-CC 17.55 1-1/4IN SHFT
Description
H4C14S01755 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H4C14S01755
BDI # 298716
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
87.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
13.09
Overall Width - Inch:
8.66