2517 X 2-1/2-KW
Description
2517 X 2-1/2-KW TL BUSHING ; 2-1/2" BORE 3-3/8" OD 1-3/4" LTB
Part # 117099
BDI # 256141
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
63.5
Bore - Inch:
2.5
Other Features:
Keyway on ID
Global Part Number GPN:
460044
Bushing Series:
2517
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
56.744
Other Features:
Single Row | Medium Duty
Global Part Number GPN:
521844
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.2
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
5.938
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
1.063
Slot to Slot Distance - Millimeter:
150.825
Other Features:
Single Row | Medium Duty | Wide Inner Race | Wide Slot
Global Part Number GPN:
674030
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
PX90 PARA-FLEX ELEMENT
Description
PX90 PARA-FLEX ELEMENT ; 9-1/4" OD ELASTOMERIC TYPE RUBBER
Part # 011109
BDI # 239575
Features
Component:
Element
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
9.25
Outside Diameter - Millimeter:
234.95
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
4502In-Lbs