Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
104.78
Other Features:
Double Row | Special Duty
Global Part Number GPN:
521763
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.8
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
56.363
Other Features:
Single Row | Low Base
Global Part Number GPN:
521651
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.8
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
103.124
Inch - Metric:
Inch
Outside Diameter - Inch:
3.766
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Global Part Number GPN:
573398
Pitch Diameter - Millimeter:
97.02
Mounting Method:
Rough Bore
AN-GTM-11-115-D
Description
AN-GTM-11-115-D ; ADAPT SLEEVE/LOCKNUT ASSY
Part # 136545
BDI # 19377075
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.276
Other Features:
Single Row | Wide Inner Ring | Screw Conveyor Unit
Housing Style:
Hanger Unit
Housing Material:
Ductile Iron
Mounting Method:
Set Screw
Mounting Thread:
1 Straight Pipe Female
Housing Outside Diameter - Millimeter:
117.602
Base to Center Height - Millimeter:
82.55
Rolling Element:
Ball Bearing