Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
108.966
Nominal Center Distance - Inch:
4.29
Other Features:
Single Reduction | Without Bushing | Other Mount Torque Arm Mounted | HYDROIL Vane Motor
Mounting Method:
Direct Mounted
Overall Length - Inch:
17.66
HXT715ET ETV TAPER BUSH REDUCER
Description
HXT715ET ETV TAPER BUSH REDUCER
Part # E247164
BDI # 271406
Features
Mounting Frame:
B50
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
116.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
210.82
Nominal Center Distance - Inch:
8.3
Other Features:
Double Reduction | Without Bushing | Other Mount Torque Arm Mounted | HYDROIL Vane Motor
Mounting Method:
Direct Mounted
Overall Length - Inch:
22.75
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
83.058
Nominal Center Distance - Inch:
3.27
Other Features:
Single Reduction | Without Bushing | Other Mount Torque Arm Mounted | HYDROIL Vane Motor
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.97
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
121.666
Nominal Center Distance - Inch:
4.79
Other Features:
Double Reduction | Without Bushing | Maximum Bore Required No Bushing | Other Mount Torque Arm Mounted | HYDROIL Vane Motor
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.16
HXT325ES ESV STRAIGHT BORE REDUCER
Description
HXT325ES ESV STRAIGHT BORE REDUCER
Part # E243520
BDI # 270950
Features
Mounting Frame:
A20
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
105.918
Nominal Center Distance - Inch:
4.17
Other Features:
Double Reduction | Without Bushing | Maximum Bore Required No Bushing | Other Mount Torque Arm Mounted | HYDROIL Vane Motor
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.47