HB682 180-CC 16.45 1-5/8IN SHFT
Description
H6C18S01645 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H6C18S01645
BDI # 298891
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
87.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
16.56
Overall Width - Inch:
10.35
HB682 180-CC 14.74 1-5/8IN SHFT
Description
H6C18S01474 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H6C18S01474
BDI # 298888
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
116.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
16.56
Overall Width - Inch:
10.35
HB682 180-CC 13.59 1-5/8IN SHFT
Description
H6C18S01359 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H6C18S01359
BDI # 298885
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
116.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
16.56
Overall Width - Inch:
10.35
H16C28S01930
Description
HB1682 280-CC 19.30 4 SHFT ; 19.30 4" SHFT
Part # H16C28S01930
BDI # 298549
Features
Mounting Frame:
284TC/286TC
Nominal Max Input Rating:
75HP
Nominal Max Output RPM:
87.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
33.02
Overall Width - Inch:
22.84
HB882 180-CC 37.27 2-1/8IN SHFT
Description
H8C18S03727 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H8C18S03727
BDI # 298988
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
43.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
18.86
Overall Width - Inch:
13.07