HB382CN56C/14.18A1SI1.000X1.97
Description
HB382CN56C/14.18A1SI1.000X1.97 ; HELICAL GEAR REDUCER
Part # H3C56S01418
BDI # 298645
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
116.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
10.95
Overall Width - Inch:
6.61
HB382 56-CC 11.82 1IN SHFT
Description
H3C56S01182 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H3C56S01182
BDI # 298641
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
10.95
Overall Width - Inch:
6.61
HB682 180-CC 16.45 1-5/8IN SHFT
Description
H6C18S01645 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H6C18S01645
BDI # 298891
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
87.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
16.56
Overall Width - Inch:
10.35
HB382CN56C/19.64A1SI1.000X1.97
Description
HB382CN56C/19.64A1SI1.000X1.97 ; HELICAL GEAR REDUCER
Part # H3C56S01964
BDI # 298653
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
87.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
10.95
Overall Width - Inch:
6.61
H14C25S00643
Description
HB1482 250-CC 6.43 3-5/8 SFT ; 6.43 3-5/8" SHFT
Part # H14C25S00643
BDI # 298501
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
218.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
27.81
Overall Width - Inch:
20.07