14MX-75S-90-4030

COMPARE

14MX-75S-90-4030

Description
14MX-75S-90-4030 SYNCH SPROCKET

DODGE

Part # 482157

BDI # 20509023

Features

Pitch Diameter - Inch: 13.158
Flange Outside Diameter - Millimeter: 348.767
Inch - Metric: Metric
Outside Diameter - Inch: 13.048
Face Width - Millimeter: 106.68

Face Width - Inch: 4.2
Belt Pitch: 14 MM
Other Features: HT500 Belt Style | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 334.213
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
14MX-75S-68-3525

COMPARE

14MX-75S-68-3525

Description
14MX-75S-68-3525 SYNCH SPROCKET

DODGE

Part # 482119

BDI # 20508947

Features

Pitch Diameter - Inch: 13.158
Flange Outside Diameter - Millimeter: 348.767
Inch - Metric: Metric
Outside Diameter - Inch: 13.048
Face Width - Millimeter: 84.582

Face Width - Inch: 3.33
Belt Pitch: 14 MM
Other Features: HT500 Belt Style | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 334.213
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
14MX-75S-20-3525

COMPARE

14MX-75S-20-3525

Description
14MX-75S-20-3525 SYNCH SPROCKET

DODGE

Part # 482040

BDI # 20508795

Features

Pitch Diameter - Inch: 13.158
Flange Outside Diameter - Millimeter: 348.767
Inch - Metric: Metric
Outside Diameter - Inch: 13.048
Face Width - Millimeter: 34.544

Face Width - Inch: 1.36
Belt Pitch: 14 MM
Other Features: HT500 Belt Style | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 334.213
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
14MX-75S-125-5040

COMPARE

14MX-75S-125-5040

Description
14MX-75S-125-5040 SYNCH SPROCKET

DODGE

Part # 482190

BDI # 20509089

Features

Pitch Diameter - Inch: 13.157
Flange Outside Diameter - Millimeter: 348.742
Inch - Metric: Metric
Outside Diameter - Inch: 13.048
Face Width - Millimeter: 134.366

Face Width - Inch: 5.29
Belt Pitch: 14 Millimeter
Other Features: Poly Chain GT2 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 334.188
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
14MX-75S-37-3525

COMPARE

14MX-75S-37-3525

Description
14MX-75S-37-3525 SYNCH SPROCKET

DODGE

Part # 482075

BDI # 20508865

Features

Pitch Diameter - Inch: 13.158
Flange Outside Diameter - Millimeter: 348.767
Inch - Metric: Metric
Outside Diameter - Inch: 13.048
Face Width - Millimeter: 52.324

Face Width - Inch: 2.06
Belt Pitch: 14 MM
Other Features: HT500 Belt Style | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 334.213
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY