BB1683 280-CC 6.61 4-3/8 S SHFT
Description
BB1683 280-CC 6.61 4-3/8 S SHFT ; HELICAL BEVEL REDUCER
Part # B16C28S00661
BDI # 296799
Features
Mounting Frame:
284TC/286TC
Nominal Max Input Rating:
75HP
Nominal Max Output RPM:
291.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.038
Nominal Center Distance - Inch:
1.97
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
34.26
BF1483 250-CC 6.43 TAPERED
Description
BF1483 250-CC 6.43 TAPERED RHB REDUCER ; 250-CC 6.43
Part # BF14C25T00643
BDI # 297086
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
291.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
37.084
Nominal Center Distance - Inch:
1.46
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method:
Direct Mounted
Overall Length - Inch:
29.48
BB1483CN250TC/6.43A1ASI3.625X6.69
Description
BB1483CN250TC/6.43A1ASI3.625X6.69 ; HELICAL BEVEL REDUCER
Part # B14C25S00643
BDI # 296754
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
291.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
37.084
Nominal Center Distance - Inch:
1.46
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
29.66
BF1683 250-CC 6.61 TAPERED
Description
BF1683 250-CC 6.61 TAPERED RHB REDUCER ; 250-CC 6.61
Part # BF16C25T00661
BDI # 297120
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
291.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.038
Nominal Center Distance - Inch:
1.97
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method:
Direct Mounted
Overall Length - Inch:
33.16
BF1483 280-CC 6.43 TAPERED
Description
BF1483 280-CC 6.43 TAPERED RHB REDUCER ; 280-CC 6.43
Part # BF14C28T00643
BDI # 297098
Features
Mounting Frame:
284TC/286TC
Nominal Max Input Rating:
75HP
Nominal Max Output RPM:
291.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
37.084
Nominal Center Distance - Inch:
1.46
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method:
Direct Mounted
Overall Length - Inch:
30.4