BB483 56-CC 40.6 1-1/4IN S SHFT
Description
B4C56S04060 HELICAL BEVEL REDUCER ; HELICAL BEVEL REDUCER
Part # B4C56S04060
BDI # 296866
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
10.922
Nominal Center Distance - Inch:
0.43
Other Features:
Rhb Foot Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.62
G210HRS3-25
Description
G210HRS3-25 OBSOLETE DO NOT USE 03/21 ; MAGNAGEAR G210HRS3-25
Part # 449228
BDI # 279555
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
200HP
Nominal Max Output RPM:
70
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | With Mounting Pad | Optional Fan
Mounting Method:
Direct Mounted
Overall Length - Inch:
59.19
Overall Width - Inch:
23.75
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
150HP
Nominal Max Output RPM:
87.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
451.358
Nominal Center Distance - Inch:
17.77
Other Features:
Double Reduction | With Mounting Pads | Optional Shaft Driven Fan | With Backstop
Mounting Method:
Direct Mounted
Overall Length - Inch:
27.48
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
75HP
Nominal Max Output RPM:
26.9
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
676.148
Nominal Center Distance - Inch:
26.62
Other Features:
Triple Reduction | With Mounting Pads | Optional Shaft Driven Fan
Mounting Method:
Direct Mounted
Overall Length - Inch:
28.61
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
500HP
Nominal Max Output RPM:
194.4
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
515.874
Nominal Center Distance - Inch:
20.31
Other Features:
Double Reduction | With Mounting Pads | Optional Shaft Driven Fan
Mounting Method:
Direct Mounted
Overall Length - Inch:
29.4