PB14MX-37S-90 MPB
Description
14MX-37S-90-MPB ; POR HT500 SYNCHRONOUS SPROCKET
Part # 482137
BDI # 20508983
Features
Pitch Diameter - Inch:
6.492
Flange Outside Diameter - Millimeter:
182.042
Inch - Metric:
Metric
Outside Diameter - Inch:
6.382
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style
Pitch Diameter - Millimeter:
164.897
Mounting Method:
Rough Bore
PB14MX-37S-125 MPB
Description
14MX-37S-125-MPB ; POR HT500 SYNCHRONOUS SPROCKET
Part # 482175
BDI # 20509059
Features
Pitch Diameter - Inch:
6.492
Flange Outside Diameter - Millimeter:
182.042
Inch - Metric:
Metric
Outside Diameter - Inch:
6.382
Face Width - Millimeter:
142.494
Face Width - Inch:
5.61
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style
Pitch Diameter - Millimeter:
164.897
Mounting Method:
Rough Bore