P38-8M-85 X 1/2 MPB HT

COMPARE

P38-8M-85 X 1/2 MPB HT

Description
P38-8M-85 X 1/2 MPB HT SYNCH SPROCKET

DODGE

Part # 114827

BDI # 255871

Features

Pitch Diameter - Inch: 3.81
Flange Outside Diameter - Millimeter: 106.705
Inch - Metric: Metric
Outside Diameter - Inch: 3.756
Face Width - Millimeter: 95.25

Face Width - Inch: 3.75
Belt Pitch: 8 MM
Other Features: HT Belt Style
Pitch Diameter - Millimeter: 96.774
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PB8MX-38S-62 MPB

COMPARE

PB8MX-38S-62 MPB

Description
8MX-38S-62-MPB ; POR HT500 SYNCHRONOUS SPROCKET

DODGE

Part # 481992

BDI # 20508699

Features

Pitch Diameter - Inch: 3.812
Flange Outside Diameter - Millimeter: 106.934
Inch - Metric: Metric
Outside Diameter - Inch: 3.747
Face Width - Millimeter: 73.914

Face Width - Inch: 2.91
Belt Pitch: 8 MM
Other Features: HT500 Belt Style
Pitch Diameter - Millimeter: 96.825
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PB14MX-38S-90 MPB

COMPARE

PB14MX-38S-90 MPB

Description
14MX-38S-90-MPB ; POR HT500 SYNCHRONOUS SPROCKET

DODGE

Part # 482138

BDI # 20508985

Features

Pitch Diameter - Inch: 6.667
Flange Outside Diameter - Millimeter: 182.042
Inch - Metric: Metric
Outside Diameter - Inch: 6.557
Face Width - Millimeter: 106.68

Face Width - Inch: 4.2
Belt Pitch: 14 MM
Other Features: HT500 Belt Style
Pitch Diameter - Millimeter: 169.342
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PB8MX-38S-36 MPB

COMPARE

PB8MX-38S-36 MPB

Description
8MX-38S-36-MPB ; POR HT500 SYNCHRONOUS SPROCKET

DODGE

Part # 481957

BDI # 20508631

Features

Pitch Diameter - Inch: 3.81
Flange Outside Diameter - Millimeter: 106.934
Inch - Metric: Metric
Outside Diameter - Inch: 3.747
Face Width - Millimeter: 47.244

Face Width - Inch: 1.86
Belt Pitch: 8 MM
Other Features: HT500 Belt Style
Pitch Diameter - Millimeter: 96.774
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PB14MX-38S-125 MPB

COMPARE

PB14MX-38S-125 MPB

Description
14MX-38S-125-MPB ; POR HT500 SYNCHRONOUS SPROCKET

DODGE

Part # 482176

BDI # 20509061

Features

Pitch Diameter - Inch: 6.667
Flange Outside Diameter - Millimeter: 182.042
Inch - Metric: Metric
Outside Diameter - Inch: 6.557
Face Width - Millimeter: 142.494

Face Width - Inch: 5.61
Belt Pitch: 14 MM
Other Features: HT500 Belt Style
Pitch Diameter - Millimeter: 169.342
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY