Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
106.705
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
HT Belt Style
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Rough Bore
PB8MX-38S-62 MPB
Description
8MX-38S-62-MPB ; POR HT500 SYNCHRONOUS SPROCKET
Part # 481992
BDI # 20508699
Features
Pitch Diameter - Inch:
3.812
Flange Outside Diameter - Millimeter:
106.934
Inch - Metric:
Metric
Outside Diameter - Inch:
3.747
Face Width - Millimeter:
73.914
Face Width - Inch:
2.91
Belt Pitch:
8 MM
Other Features:
HT500 Belt Style
Pitch Diameter - Millimeter:
96.825
Mounting Method:
Rough Bore
PB14MX-38S-90 MPB
Description
14MX-38S-90-MPB ; POR HT500 SYNCHRONOUS SPROCKET
Part # 482138
BDI # 20508985
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
182.042
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Rough Bore
PB8MX-38S-36 MPB
Description
8MX-38S-36-MPB ; POR HT500 SYNCHRONOUS SPROCKET
Part # 481957
BDI # 20508631
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
106.934
Inch - Metric:
Metric
Outside Diameter - Inch:
3.747
Face Width - Millimeter:
47.244
Face Width - Inch:
1.86
Belt Pitch:
8 MM
Other Features:
HT500 Belt Style
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Rough Bore
PB14MX-38S-125 MPB
Description
14MX-38S-125-MPB ; POR HT500 SYNCHRONOUS SPROCKET
Part # 482176
BDI # 20509061
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
182.042
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
142.494
Face Width - Inch:
5.61
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Rough Bore