HB482 56-CC 12.25 1-1/4IN SHFT
Description
H4C56S01225 HELICAL GEAR REDUCER ; NON RETURNABLE
Part # HB482 56-CC 12.25 1-1/4IN SHFT
BDI # 298792
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
12.42
Overall Width - Inch:
8.66
HB482 140-CC 12.25 1-1/4IN SHFT
Description
H4C14S01225 HELICAL GEAR REDUCER ; NON RETURNABLE
Part # HB482 140-CC 12.25 1-1/4IN SHFT
BDI # 298710
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
13.09
Overall Width - Inch:
8.66
HB882 210-CC 10.85 2-1/8IN SHFT
Description
H8C21S01085 HELICAL GEAR REDUCER ; NON RETURNABLE
Part # HB882 210-CC 10.85 2-1/8IN SHFT
BDI # 299003
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
25HP
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
20.79
Overall Width - Inch:
13.07
H12C21S01078
Description
HB1282 210-CC 10.78 2-7/8 ; POR NON RETURNABLE
Part # H12C21S01078
BDI # 298446
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
25.73
Overall Width - Inch:
18.19
HB882 160SEP 10.85 2-1/8IN SHFT
Description
H8S16S01085 HELICAL GEAR REDUCER ; NON RETURNABLE
Part # HB882 160SEP 10.85 2-1/8IN SHFT
BDI # 299049
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing
Mounting Method:
Base Mounted
Overall Length - Inch:
26.58
Overall Width - Inch:
13.07