BB1083 210-CC 128.86 2-3/8 S SHFT
Description
BB1083 210-CC 128.86 2-3/8 S SHFT ; HELICAL BEVEL REDUCER
Part # B10C21S12886
BDI # 296662
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
14
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
12.954
Nominal Center Distance - Inch:
0.51
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
24.53
BB1283 210-CC 136.07 2-7/8 S SHFT
Description
BB1283 210-CC 136.07 2-7/8 S SHFT ; HELICAL BEVEL REDUCER
Part # B12C21S13607
BDI # 296705
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
14
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
20.066
Nominal Center Distance - Inch:
0.79
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
26.76
BB1283CN180TC/136.07A1ASI2.875X5.51
Description
BB1283CN180TC/136.07A1ASI2.875X5.51 ; HELICAL BEVEL REDUCER
Part # B12C18S13607
BDI # 296686
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
14
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
20.066
Nominal Center Distance - Inch:
0.79
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
24.86
BB1083 250-CC 128.86 2-3/8 S SHFT
Description
BB1083 250-CC 128.86 2-3/8 S SHFT ; HELICAL BEVEL REDUCER
Part # B10C25S12886
BDI # 296676
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
14
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
12.954
Nominal Center Distance - Inch:
0.51
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
24.47
BB1283 250-CC 136.07 2-7/8 S SHFT
Description
BB1283 250-CC 136.07 2-7/8 S SHFT ; HELICAL BEVEL REDUCER
Part # B12C25S13607
BDI # 296722
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
14
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
20.066
Nominal Center Distance - Inch:
0.79
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
26.74