Page 1 of 8

Next

Compare
M14C18T13428

COMPARE

M14C18T13428

Description
MW1483 180-CC 134.28 TAPERED

DODGE

Part # M14C18T13428

BDI # 299343

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 14
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 355.092
Nominal Center Distance - Inch: 13.98
Other Features: Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing | Clamp Collar | Tapered Bushing
Mounting Method: Flange Mounted
Overall Length - Inch: 18.54

Price Inventory : Available to order
Loading Price
QTY
H14C25S12337

COMPARE

H14C25S12337

Description
HB1483 250-CC 123.37 3-5/8 ; 123.37 3-5/8" SHFT

DODGE

Part # H14C25S12337

BDI # 298512

Features

Mounting Frame: 254TC/256TC
Nominal Max Input Rating: 15HP
Nominal Max Output RPM: 14
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 29.31
Overall Width - Inch: 20.07

Price Inventory : Available to order
Loading Price
QTY
BF1283 280-CC 136.07 TAPERED

COMPARE

BF1283 280-CC 136.07 TAPERED

Description
BF1283 280-CC 136.07 TAPERED RHB REDUCER ; 280-CC 136.07

DODGE

Part # BF12C28T13607

BDI # 297069

Features

Mounting Frame: 284TC/286TC
Nominal Max Input Rating: 7.5HP
Nominal Max Output RPM: 14
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 20.066
Nominal Center Distance - Inch: 0.79
Other Features: Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method: Direct Mounted
Overall Length - Inch: 27.4

Price Inventory : Available to order
Loading Price
QTY
BF1283 180-CC 136.07 TAPERED

COMPARE

BF1283 180-CC 136.07 TAPERED

Description
BF1283 180-CC 136.07 TAPERED RHB REDUCER ; 180-CC 136.07

DODGE

Part # BF12C18T13607

BDI # 297019

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 7.5HP
Nominal Max Output RPM: 14
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 20.066
Nominal Center Distance - Inch: 0.79
Other Features: Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method: Direct Mounted
Overall Length - Inch: 24.72

Price Inventory : Available to order
Loading Price
QTY
H14C21S12337

COMPARE

H14C21S12337

Description
HB1483 210-CC 123.37 3-5/8 ; 123.37 3-5/8" SHFT

DODGE

Part # H14C21S12337

BDI # 298497

Features

Mounting Frame: 213TC/215TC
Nominal Max Input Rating: 15HP
Nominal Max Output RPM: 14
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 29.55
Overall Width - Inch: 20.07

Price Inventory : Available to order
Loading Price
QTY