Page 1 of 9

Next

Compare
BB1483 180-CC 142.41 3-5/8 S SHFT

COMPARE

BB1483 180-CC 142.41 3-5/8 S SHFT

Description
BB1483 180-CC 142.41 3-5/8 S SHFT ; HELICAL BEVEL REDUCER

DODGE

Part # B14C18S14241

BDI # 296741

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 11.7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 37.084
Nominal Center Distance - Inch: 1.46
Other Features: Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 28.07

Price Inventory : Available to order
Loading Price
QTY
M14C18T14986

COMPARE

M14C18T14986

Description
MW1483 180-CC 149.86 TAPERED

DODGE

Part # M14C18T14986

BDI # 299344

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 11.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 355.092
Nominal Center Distance - Inch: 13.98
Other Features: Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing | Clamp Collar | Tapered Bushing
Mounting Method: Flange Mounted
Overall Length - Inch: 18.54

Price Inventory : Available to order
Loading Price
QTY
BB1683 280-CC 150.36 4-3/8 S SHFT

COMPARE

BB1683 280-CC 150.36 4-3/8 S SHFT

Description
BB1683 280-CC 150.36 4-3/8 S SHFT ; HELICAL BEVEL REDUCER

DODGE

Part # B16C28S15036

BDI # 296808

Features

Mounting Frame: 284TC/286TC
Nominal Max Input Rating: 20HP
Nominal Max Output RPM: 11.7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.038
Nominal Center Distance - Inch: 1.97
Other Features: Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 34.26

Price Inventory : Available to order
Loading Price
QTY
H14C25S15638

COMPARE

H14C25S15638

Description
HB1483 250-CC 156.38 3-5/8 ; 156.38 3-5/8" SHFT

DODGE

Part # H14C25S15638

BDI # 298513

Features

Mounting Frame: 254TC/256TC
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 11.7
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 29.31
Overall Width - Inch: 20.07

Price Inventory : Available to order
Loading Price
QTY
H14C21S15638

COMPARE

H14C21S15638

Description
HB1483 210-CC 156.38 3-5/8 ; 156.38 3-5/8" SHFT

DODGE

Part # H14C21S15638

BDI # 298498

Features

Mounting Frame: 213TC/215TC
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 11.7
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 29.55
Overall Width - Inch: 20.07

Price Inventory : Available to order
Loading Price
QTY