BF1683 250-CC 199.54 TAPERED
Description
BF1683 250-CC 199.54 TAPERED RHB REDUCER ; 250-CC 199.54
Part # BF16C25T19954
BDI # 297130
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
8.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.038
Nominal Center Distance - Inch:
1.97
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method:
Direct Mounted
Overall Length - Inch:
33.16
BF1283 210-CC 204.18 TAPERED
Description
BF1283 210-CC 204.18 TAPERED RHB REDUCER ; 210-CC 204.18
Part # BF12C21T20418
BDI # 297039
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
8.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
20.066
Nominal Center Distance - Inch:
0.79
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method:
Direct Mounted
Overall Length - Inch:
26.62
BF1283 180-CC 204.18 TAPERED
Description
BF1283 180-CC 204.18 TAPERED RHB REDUCER ; 180-CC 204.18
Part # BF12C18T20418
BDI # 297022
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
8.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
20.066
Nominal Center Distance - Inch:
0.79
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method:
Direct Mounted
Overall Length - Inch:
24.72
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
8.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
355.092
Nominal Center Distance - Inch:
13.98
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing | Clamp Collar | Tapered Bushing
Mounting Method:
Flange Mounted
Overall Length - Inch:
20.13
BF1483 250-CC 204.38 TAPERED
Description
BF1483 250-CC 204.38 TAPERED RHB REDUCER ; 250-CC 204.38
Part # BF14C25T20438
BDI # 297097
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
8.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
37.084
Nominal Center Distance - Inch:
1.46
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method:
Direct Mounted
Overall Length - Inch:
29.48