Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
70
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
349116
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.76
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
70
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
347179
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.25
35A25R18WP
Description
35A25R18WP TIGEAR-2 REDUCER ; WITH WHITE PAINT
Part # 35A25R18WP
BDI # 276359
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
70
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
349117
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.76
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
70
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Nominal Center Distance - Inch:
3
Other Features:
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.7
202Q25R56WP
Description
202Q25R56WP TIGEAR-2 REDUCER ; WITH WHITE PAINT
Part # 202Q25R56WP
BDI # 264562
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
70
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346530
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.47