SCXT525C SCR CONV REDCR
Description
SCXT525C SCR CONV REDCR ; DOUBLE REDUCTION SHAFT MOUNT
Part # 245576
BDI # 271224
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
68.5
Reducer Type:
Parallel
Motor Included:
No
Nominal Ratio:
25.56:1
Input Type:
Shaft
Inch - Metric:
Inch
Other Features:
Screw Conveyor
Mounting Method:
Direct Mounted
TXT525CS CSV STRAIGHT BORE REDCR
Description
TXT525CS CSV STRAIGHT BORE REDCR
Part # 245564
BDI # 271218
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
68.5
Reducer Type:
Parallel
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Straight Bore
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.66
Overall Width - Inch:
13.38