176Q30L56
Description
176Q30L56 TIGEAR-2 REDUCER ; WITH EXT OUTPUT SHAFT
Part # 176Q30L56
BDI # 263585
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346002
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.09
30AZ30L14WP
Description
30AZ30L14WP TIGEAR-2 E-Z KLEEN REDUCER ; WHITE
Part # 30AZ30L14WP
BDI # 274475
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Other Features:
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
348657
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.7
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
347963
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.49
BB1683 280-CC 32.53 4-3/8 S SHFT
Description
BB1683 280-CC 32.53 4-3/8 S SHFT ; HELICAL BEVEL REDUCER
Part # B16C28S03253
BDI # 296803
Features
Mounting Frame:
284TC/286TC
Nominal Max Input Rating:
75HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.038
Nominal Center Distance - Inch:
1.97
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
34.26
23Q30L14WP
Description
23Q30L14WP TIGEAR-2 REDUCER ; WITH WHITE PAINT
Part # 23Q30L14WP
BDI # 270189
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
347444
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.12