BF1283 180-CC 35.92 TAPERED
Description
BF1283 180-CC 35.92 TAPERED RHB REDUCER ; 180-CC 35.92
Part # BF12C18T03592
BDI # 297015
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
50
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
20.066
Nominal Center Distance - Inch:
0.79
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method:
Direct Mounted
Overall Length - Inch:
24.72
BB1283 210-CC 35.92 2-7/8 S SHFT
Description
BB1283 210-CC 35.92 2-7/8 S SHFT ; HELICAL BEVEL REDUCER
Part # B12C21S03592
BDI # 296698
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
25HP
Nominal Max Output RPM:
50
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
20.066
Nominal Center Distance - Inch:
0.79
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
26.76
BB1083 210-CC 36.44 2-3/8 S SHFT
Description
BB1083 210-CC 36.44 2-3/8 S SHFT ; HELICAL BEVEL REDUCER
Part # B10C21S03644
BDI # 296655
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
50
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
12.954
Nominal Center Distance - Inch:
0.51
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
24.53
BB1283 250-CC 35.92 2-7/8 S SHFT
Description
BB1283 250-CC 35.92 2-7/8 S SHFT ; HELICAL BEVEL REDUCER
Part # B12C25S03592
BDI # 296715
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
50
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
20.066
Nominal Center Distance - Inch:
0.79
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
26.74
BB1083 250-CC 36.44 2-3/8 S SHFT
Description
BB1083 250-CC 36.44 2-3/8 S SHFT ; HELICAL BEVEL REDUCER
Part # B10C25S03644
BDI # 296669
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
50
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
12.954
Nominal Center Distance - Inch:
0.51
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
24.47