Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Without Bushing | Washdown Duty | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Global Part Number GPN:
346990
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.47
26A40L14WP
Description
26A40L14WP TIGEAR-2 REDUCER ; WITH WHITE PAINT
Part # 26A40L14WP
BDI # 271897
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
347818
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.49
SS23Q40H56
Description
SS23Q40H56 TG-2 ULTRA KLEEN REDUCER ; STAINLESS STEEL
Part # SS23Q40H56
BDI # 20512851
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Nominal Center Distance - Inch:
2.31
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.12
SS23Q40H56SD104
Description
SS23Q40H56SD104 TG-2 ULTRA KLEEN REDUCER ; WITH 1-1/4IN OUTPUT BORE
Part # SS23Q40H56SD104
BDI # 20512855
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Nominal Center Distance - Inch:
2.31
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.12
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
101.6
Nominal Center Distance - Inch:
4
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Mounting Method:
Direct Mounted
Overall Length - Inch:
17.99