H16C28S04099
Description
HB1683 280-CC 40.99 4 SHFT ; 40.99 4" SHFT
Part # H16C28S04099
BDI # 298552
Features
Mounting Frame:
284TC/286TC
Nominal Max Input Rating:
75HP
Nominal Max Output RPM:
43.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
34.63
Overall Width - Inch:
22.84
HB482CN140TC/37.06A1SI1.250X2.36
Description
HB482CN140TC/37.06A1SI1.250X2.36 ; HELICAL GEAR REDUCER
Part # H4C14S03706
BDI # 298734
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
43.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
13.09
Overall Width - Inch:
8.66
HB383 56-CC 39.28 1IN SHFT
Description
H3C56S03928 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H3C56S03928
BDI # 298681
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
43.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
11.54
Overall Width - Inch:
6.61
HB382 56-CC 39.24 1IN SHFT
Description
H3C56S03924 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H3C56S03924
BDI # 298678
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
43.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
10.95
Overall Width - Inch:
6.61
H16C25S04099
Description
HB1683 250-CC 40.99 4 SHFT ; 40.99 4" SHFT
Part # H16C25S04099
BDI # 298538
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
43.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
33.72
Overall Width - Inch:
22.84