HB482 140-CC 6.06 1-1/4IN SHFT
Description
H4C14S00606 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H4C14S00606
BDI # 298698
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
291.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
13.09
Overall Width - Inch:
8.66
HB882CN250TC/5.94A1SI2.125X3.94
Description
HB882CN250TC/5.94A1SI2.125X3.94 ; HELICAL GEAR REDUCER
Part # H8C25S00594
BDI # 299030
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
291.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
20.68
Overall Width - Inch:
13.07
HB682CN210TC/6.72A1SI1.625X3.15
Description
HB682CN210TC/6.72A1SI1.625X3.15 ; HELICAL GEAR REDUCER
Part # H6C21S00672
BDI # 298929
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
291.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
18.48
Overall Width - Inch:
10.35
HB482CN180TC/6.06A1SI1.250X2.36
Description
HB482CN180TC/6.06A1SI1.250X2.36 ; HELICAL GEAR REDUCER
Part # H4C18S00606
BDI # 298757
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
291.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
14.66
Overall Width - Inch:
8.98
HB382 56-CC 6.16 1IN SHFT
Description
H3C56S00616 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H3C56S00616
BDI # 298628
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
291.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
10.95
Overall Width - Inch:
6.61