BF1283 180-CC 85.98 TAPERED
Description
BF1283 180-CC 85.98 TAPERED RHB REDUCER ; 180-CC 85.98
Part # BF12C18T08598
BDI # 297016
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
21.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
20.066
Nominal Center Distance - Inch:
0.79
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method:
Direct Mounted
Overall Length - Inch:
24.72
BF1283 210-CC 85.98 TAPERED
Description
BF1283 210-CC 85.98 TAPERED RHB REDUCER ; 210-CC 85.98
Part # BF12C21T08598
BDI # 297034
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
21.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
20.066
Nominal Center Distance - Inch:
0.79
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method:
Direct Mounted
Overall Length - Inch:
26.62
BF1683 210-CC 79.49 TAPERED
Description
BF1683 210-CC 79.49 TAPERED RHB REDUCER ; 210-CC 79.49
Part # BF16C21T07949
BDI # 297113
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
21.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.038
Nominal Center Distance - Inch:
1.97
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method:
Direct Mounted
Overall Length - Inch:
33.41
BF1683 250-CC 79.49 TAPERED
Description
BF1683 250-CC 79.49 TAPERED RHB REDUCER ; 250-CC 79.49
Part # BF16C25T07949
BDI # 297127
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
21.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.038
Nominal Center Distance - Inch:
1.97
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method:
Direct Mounted
Overall Length - Inch:
33.16
BB1683 210-CC 79.49 4-3/8 S SHFT
Description
BB1683 210-CC 79.49 4-3/8 S SHFT ; HELICAL BEVEL REDUCER
Part # B16C21S07949
BDI # 296781
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
21.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.038
Nominal Center Distance - Inch:
1.97
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
33.59