TXT609ES ESV STRAIGHT BORE REDUCER
Description
TXT609ES ESV STRAIGHT BORE REDUCER
Part # E246327
BDI # 271315
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
50HP
Nominal Max Output RPM:
194.4
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
170.942
Nominal Center Distance - Inch:
6.73
Other Features:
Double Reduction | Without Bushing | Maximum Bore Required No Bushing | Other Mount Torque Arm Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.3
TXT409CT CTV TAPER BUSH REDUCER
Description
TXT409CT CTV TAPER BUSH REDUCER ; TORQUE ARM SHAFT MOUNT
Part # 244525
BDI # 271071
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
25HP
Nominal Max Output RPM:
194.4
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
121.666
Nominal Center Distance - Inch:
4.79
Other Features:
Double Reduction | Without Bushing | Other Mount Torque Arm Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.42
TXT509ES ESV STRAIGHT BORE REDUCER
Description
TXT509ES ESV STRAIGHT BORE REDUCER
Part # E245562
BDI # 271216
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
194.4
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
144.018
Nominal Center Distance - Inch:
5.67
Other Features:
Double Reduction | Without Bushing | Maximum Bore Required No Bushing | Other Mount Torque Arm Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.03
TA6307H09S X 3-15/16 STR BR REDR
Description
TA6307H09S X 3-15/16 STR BR REDR
Part # 906148
BDI # 296070
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
100HP
Nominal Max Output RPM:
194.4
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
232.918
Nominal Center Distance - Inch:
9.17
Other Features:
Single and Double Reduction | Heavy Duty
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.59
TXT709ET ETV TAPER BUSH REDUCER
Description
TXT709ET ETV TAPER BUSH REDUCER
Part # E247159
BDI # 271403
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
100HP
Nominal Max Output RPM:
194.4
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
210.82
Nominal Center Distance - Inch:
8.3
Other Features:
Double Reduction | Without Bushing | Other Mount Torque Arm Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.6