Page 1 of 7

Next

Compare
P112-5M-25-SDS HTD

COMPARE

P112-5M-25-SDS HTD

Description
P112-5M-25-SDS HTD SYNCH SPROCKET

DODGE

Part # 114667

BDI # 255609

Features

Pitch Diameter - Inch: 7.018
Inch - Metric: Metric
Outside Diameter - Inch: 6.973
Face Width - Millimeter: 32.512
Face Width - Inch: 1.28

Belt Pitch: 5 MM
Other Features: HTD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 178.257
Mounting Method: Bushed
Belt Width - Millimeter: 25

Price Inventory : Available to order
Loading Price
QTY
14MX-112S-37-3525

COMPARE

14MX-112S-37-3525

Description
14MX-112S-37-3525 SYNCH SPROCKET

DODGE

Part # 482078

BDI # 20508871

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 52.324
Face Width - Inch: 2.06

Belt Pitch: 14 MM
Other Features: HT500 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 499.11
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : Available to order
Loading Price
QTY
P112-14M-55-3020 HT250

COMPARE

P112-14M-55-3020 HT250

Description
P112-14M-55-3020 HT250 SYNCH SPROCKET

DODGE

Part # 114472

BDI # 255546

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 69.85
Face Width - Inch: 2.75

Belt Pitch: 14 MM
Other Features: HT250 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 499.11
Mounting Method: Bushed
Belt Width - Millimeter: 55

Price Inventory : Available to order
Loading Price
QTY
P112-14M-115-4545 HT250

COMPARE

P112-14M-115-4545 HT250

Description
P112-14M-115-4545 HT250 SYNCH SPROCKET

DODGE

Part # 114477

BDI # 255550

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Other Features: HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 499.11
Mounting Method: Bushed
Belt Width - Millimeter: 115

Price Inventory : Available to order
Loading Price
QTY
8MX-112S-36-3020

COMPARE

8MX-112S-36-3020

Description
8MX-112S-36-3020 SYNCH SPROCKET

DODGE

Part # 481981

BDI # 20508677

Features

Pitch Diameter - Inch: 11.229
Inch - Metric: Metric
Outside Diameter - Inch: 11.166
Face Width - Millimeter: 47.244
Face Width - Inch: 1.86

Belt Pitch: 8 MM
Other Features: HT500 Belt Style | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 285.217
Mounting Method: Bushed
Belt Width - Millimeter: 36

Price Inventory : Available to order
Loading Price
QTY