50BTL22H-1610
Description
50BTL22H-1610 ROLLER CHAIN SPROCKET ; 5/8" P 22T HT BORE FOR 1610 BUSHING
Part # 100540
BDI # 251703
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568539
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.127
Flange Outside Diameter - Millimeter:
167.386
Inch - Metric:
Inch
Outside Diameter - Inch:
6.017
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573498
Pitch Diameter - Millimeter:
155.626
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
66.192
Inch - Metric:
Metric
Outside Diameter - Inch:
2.143
Face Width - Millimeter:
30.48
Face Width - Inch:
1.2
Belt Pitch:
8 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
56.032
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.501
Flange Outside Diameter - Millimeter:
96.774
Inch - Metric:
Inch
Outside Diameter - Inch:
3.447
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Global Part Number GPN:
573450
Pitch Diameter - Millimeter:
88.925
Mounting Method:
Rough Bore
60BTL22H-2012
Description
60BTL22H-2012 ROLLER CHAIN SPROCKET ; 3/4" P 22T HT BORE FOR 2012 BUSHING
Part # 100573
BDI # 251734
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
Taper Lock Bushing
Global Part Number GPN:
567955
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Bushed