Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
103.124
Inch - Metric:
Inch
Outside Diameter - Inch:
3.79
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573473
Pitch Diameter - Millimeter:
97.02
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
155.296
Inch - Metric:
Metric
Outside Diameter - Inch:
5.507
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.093
Flange Outside Diameter - Millimeter:
135.382
Inch - Metric:
Inch
Outside Diameter - Inch:
5.039
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573388
Pitch Diameter - Millimeter:
129.36
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568565
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.005
Flange Outside Diameter - Millimeter:
53.975
Inch - Metric:
Metric
Outside Diameter - Inch:
1.96
Face Width - Millimeter:
32.512
Face Width - Inch:
1.28
Belt Pitch:
5 MM
Other Features:
HT Belt Style
Pitch Diameter - Millimeter:
50.927
Mounting Method:
Rough Bore