Page 1 of 8

Next

Compare
P38-5M-15-1108 HT250

COMPARE

P38-5M-15-1108 HT250

Description
P38-5M-15-1108 HT250 SYNCH SPROCKET

DODGE

Part # 112468

BDI # 255112

Features

Pitch Diameter - Inch: 2.381
Flange Outside Diameter - Millimeter: 66.37
Inch - Metric: Metric
Outside Diameter - Inch: 2.336
Face Width - Millimeter: 22.606

Face Width - Inch: 0.89
Belt Pitch: 5 MM
Other Features: HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 60.477
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P38-8M-85-SH HTD

COMPARE

P38-8M-85-SH HTD

Description
P38-8M-85-SH HTD SYNCH SPROCKET

DODGE

Part # 110762

BDI # 254606

Features

Pitch Diameter - Inch: 3.81
Flange Outside Diameter - Millimeter: 106.934
Inch - Metric: Metric
Outside Diameter - Inch: 3.756
Face Width - Millimeter: 95.25

Face Width - Inch: 3.75
Belt Pitch: 8 MM
Other Features: HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter: 96.774
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
60BTL38-2012

COMPARE

60BTL38-2012

Description
60BTL38-2012 ROLLER CHAIN SPROCKET

DODGE

Part # 104730

BDI # 252353

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 9.083
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 9.501
Other Features: Taper Lock Bushing
Global Part Number GPN: 567930
Pitch Diameter - Millimeter: 230.708
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P38-14M-85-SF HTD

COMPARE

P38-14M-85-SF HTD

Description
P38-14M-85-SF HTD SYNCH SPROCKET

DODGE

Part # 110836

BDI # 254668

Features

Pitch Diameter - Inch: 6.667
Flange Outside Diameter - Millimeter: 182.042
Inch - Metric: Metric
Outside Diameter - Inch: 6.559
Face Width - Millimeter: 101.6

Face Width - Inch: 4
Belt Pitch: 14 MM
Other Features: HTD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 169.342
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P38-8M-85 X 1/2 MPB HT

COMPARE

P38-8M-85 X 1/2 MPB HT

Description
P38-8M-85 X 1/2 MPB HT SYNCH SPROCKET

DODGE

Part # 114827

BDI # 255871

Features

Pitch Diameter - Inch: 3.81
Flange Outside Diameter - Millimeter: 106.705
Inch - Metric: Metric
Outside Diameter - Inch: 3.756
Face Width - Millimeter: 95.25

Face Width - Inch: 3.75
Belt Pitch: 8 MM
Other Features: HT Belt Style
Pitch Diameter - Millimeter: 96.774
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY