Features
Pitch Diameter - Inch:
13.158
Flange Outside Diameter - Millimeter:
348.767
Inch - Metric:
Metric
Outside Diameter - Inch:
13.048
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
334.213
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
13.158
Flange Outside Diameter - Millimeter:
348.767
Inch - Metric:
Metric
Outside Diameter - Inch:
13.048
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
334.213
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
7.519
Flange Outside Diameter - Millimeter:
201.143
Inch - Metric:
Metric
Outside Diameter - Inch:
7.456
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
190.983
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
7.519
Flange Outside Diameter - Millimeter:
201.143
Inch - Metric:
Metric
Outside Diameter - Inch:
7.456
Face Width - Millimeter:
73.914
Face Width - Inch:
2.91
Belt Pitch:
8 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
190.983
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
7.519
Flange Outside Diameter - Millimeter:
201.143
Inch - Metric:
Metric
Outside Diameter - Inch:
7.456
Face Width - Millimeter:
30.48
Face Width - Inch:
1.2
Belt Pitch:
8 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
190.983
Mounting Method:
Bushed