Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346050
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.92
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346382
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.09
40A40R18
Description
40A40R18 TIGEAR-2 REDUCER ; NON RETURNABLE SOLID SIZES 35-47
Part # 40A40R18
BDI # 278206
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
101.6
Nominal Center Distance - Inch:
4
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Mounting Method:
Direct Mounted
Overall Length - Inch:
17.99
35QZ50R14
Description
35QZ50R14 TIGEAR-2 E-Z KLEEN REDUCER ; NON RETURNABLE
Part # 35QZ50R14
BDI # 276991
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Other Features:
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
349548
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.92
47A10R21
Description
47A10R21 TIGEAR-2 REDUCER ; NON RETURNABLE SOLID SIZES 35-47
Part # 47A10R21
BDI # 281472
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
120.65
Nominal Center Distance - Inch:
4.75
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.97