3B154-SK
Description
3B154-SK V-BELT QD SHEAVE ; 3A15.0B15.4-SK QD SHEAVE
Part # 455635
BDI # 280646
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.75
Outside Diameter - Millimeter:
400.05
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
3
Features
Component:
Element
Width - Millimeter:
100.051
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
14.13
Outside Diameter - Millimeter:
358.902
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
27590In-Lbs
Width - Inch:
3.939
Features
Component:
Element
Width - Millimeter:
174.752
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.75 Inch Distance Between Inboard Shaft Ends | 2.25 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
22132In-Lbs
Width - Inch:
6.88
22244BK.MBC3.E42A
Description
22244BK.MBC3.E42A SPHER RLR BRG ; 220MM ID 400MM OD 108MM WD 1:12 TAPERED
Part # 422029
BDI # 24539996
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Inner Race Profile:
Standard Inner Ring
Outer Race Width - Millimeter:
108
Other Features:
Self-Aligning | Guidance On Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Length Thru Bore - Millimeter:
108
Outer Race Profile:
Cylindrical
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
14.134
Length Thru Bore - Millimeter:
139.7
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
267
Coupling Type:
Elastomeric Coupling
Torque:
85085In-Lbs