Features
Pilot Diameter - Millimeter:
184.15
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.75
Length Thru Bore - Millimeter:
101.6
Nominal Bolt Circle Diameter Round - Inch:
5.75
Other Features:
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch:
3
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
146.05
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Length Thru Bore - Millimeter:
177.8
Length Thru Bore - Inch:
7
Other Features:
Double Row | Special Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
54.762
Other Features:
Double Row | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
7.874
Length Thru Bore - Millimeter:
132.944
Outer Race Profile:
Spherical
Global Part Number GPN:
561032
Mounting Method:
Tapered Adapter Sleeve
10S X 2 3/8
Description
10S X 2 3/8 COUPLING FLANGE ; 2-3/8" BORE 7-1/2" OD 4-3/4" HUB
Part # 004639
BDI # 238784
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
69.088
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
120.65
Coupling Type:
Elastomeric Coupling
Torque:
2875In-Lbs
3-5V7.50-SF
Description
3-5V7.50-SF V-BELT QD SHEAVE ; 3/5V7.5-SF QD SHEAVE
Part # 455277
BDI # 280354
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Outside Diameter - Millimeter:
190.5
Other Features:
QD Bushing | Block Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SF
Number of Grooves:
3