115 DISC STD HUB 12MM
Description
115 DISC STD HUB 12MM ; POR COUPLINGS/FLEX CLUTCH
Part # 138026
BDI # 17845652
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115.062
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.53
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
72.898
Coupling Type:
Disc Coupling
Torque:
5100In-Lbs
115 DISC STD HUB 32MM
Description
115 DISC STD HUB 32MM ; POR COUPLINGS/FLEX CLUTCH
Part # 138038
BDI # 17845594
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115.062
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.53
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
72.898
Coupling Type:
Disc Coupling
Torque:
5100In-Lbs
115 DISC LG HUB RSB
Description
115 DISC LG HUB RSB ; POR COUPLINGS/FLEX CLUTCH
Part # 138046
BDI # 17845550
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.53
Length Thru Bore - Millimeter:
50.038
Other Features:
Components May or May Not Intermix Among Brands | Large Hub
Hub Diameter - Millimeter:
115.062
Coupling Type:
Disc Coupling
Torque:
5100In-Lbs
115 DISC STD HUB 19MM
Description
115 DISC STD HUB 19MM ; POR COUPLINGS/FLEX CLUTCH
Part # 138031
BDI # 17845542
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115.062
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.53
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
72.898
Coupling Type:
Disc Coupling
Torque:
5100In-Lbs
115 DISC LG HUB 65MM
Description
115 DISC LG HUB 65MM ; POR COUPLINGS/FLEX CLUTCH
Part # 138050
BDI # 17845554
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.53
Length Thru Bore - Millimeter:
50.038
Other Features:
Components May or May Not Intermix Among Brands | Large Hub
Hub Diameter - Millimeter:
115.062
Coupling Type:
Disc Coupling
Torque:
5100In-Lbs