Features
Component:
Horizontal Split Cover
Width - Millimeter:
62.941
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
4.63
Outside Diameter - Millimeter:
117.6
Other Features:
Components May or May Not Intermix Among Brands | Tapered Grid
Coupling Type:
Grid Coupling
Width - Inch:
2.478
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.63
Length Thru Bore - Millimeter:
95.25
Length Thru Bore - Inch:
3.75
Other Features:
Double Row | Double Interlock | With Set Screw | 4.5" Machine Side Outside Diameter
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion
1040T10 GRID AND COVER ASSY
Description
1040T10 GRID AND COVER ASSY ; 4.63" OD STEEL
Part # 006752
BDI # 239311
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
62.941
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
4.63
Outside Diameter - Millimeter:
117.6
Other Features:
Components May or May Not Intermix Among Brands | Tapered Grid
Coupling Type:
Grid Coupling
Width - Inch:
2.478
7SC-HS X 7/8
Description
7SC-HS X 7/8 ELASTOMERIC HUB, D-FLEX SPACER SHFT HUBS AND FLGS (SMARTCATALOG)
Part # 393410
BDI # 27320295
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.63
Length Thru Bore - Millimeter:
27.762
Other Features:
Components May or May Not Intermix Among Brands | Sleeve | 4 Bolts
Hub Diameter - Millimeter:
71.374
Coupling Type:
Elastomeric Coupling
Torque:
2875In-Lbs