DU-DI-203R
Description
DU-DI-203R TAPERED RLR INSERT BRG ; DOUBLEINTERLOCK
Part # 023489
BDI # 240986
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.72
Length Thru Bore - Millimeter:
95.25
Length Thru Bore - Inch:
3.75
Other Features:
Double Row | Double Interlock | With Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion
INS-S2-207R-DRY
Description
INS-S2-207R-DRY ; POR BALL BEARING NON-RETURNABLE
Part # 141147
BDI # 22267743
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
32.512
Other Features:
Double Row | With Set Screw
Inch - Metric:
Inch
Outside Diameter - Inch:
4.72
Length Thru Bore - Millimeter:
81.28
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
INS-IP-207R-DRY
Description
INS-IP-207R-DRY INSERT BEARING, IMPERIAL SPHERICAL ROLLER BEARING (SMARTCATALOG)
Part # 064961
BDI # 27297028
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
32.512
Other Features:
Double Row
Inch - Metric:
Inch
Outside Diameter - Inch:
4.72
Length Thru Bore - Millimeter:
86.87
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
INS-IP-208R-DRY
Description
INS-IP-208R-DRY INSERT BEARING, IMPERIAL SPHERICAL ROLLER BEARING (SMARTCATALOG)
Part # 139576
BDI # 27302287
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
32.512
Other Features:
Double Row
Inch - Metric:
Inch
Outside Diameter - Inch:
4.72
Length Thru Bore - Millimeter:
86.87
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
INS-IP-207R-MOD;064479
Description
INS-IP-207R-MOD ; 064479 INSERT BRG, IMPERIAL SPHERICAL ROLLER BEARING (SMARTCATALOG)
Part # 064479
BDI # 27295711
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
32.512
Other Features:
Double Row | Modified
Inch - Metric:
Inch
Outside Diameter - Inch:
4.72
Length Thru Bore - Millimeter:
86.87
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve