Features
Component:
Element
Width - Millimeter:
115.824
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
8.25
Outside Diameter - Millimeter:
209.55
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.56 Inch Distance Between Inboard Shaft Ends | 1.5 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
3651In-Lbs
Width - Inch:
4.56
RAPTOR ES30 FULL SPACER ELEMENT
Description
RAPTOR ES30 FULL SPACER ELEMENT
Part # 017070
BDI # 20494217
Features
Component:
Spacer Element
Width - Millimeter:
115.824
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
8.25
Outside Diameter - Millimeter:
209.55
Other Features:
Components May or May Not Intermix Among Brands | Split | 7.09 Inch Maximum Distance Between Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
3651In-Lbs
Width - Inch:
4.56
Features
Component:
Element
Width - Millimeter:
115.824
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
8.25
Outside Diameter - Millimeter:
209.55
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | Armored | 0.56 Inch Distance Between Inboard Shaft Ends | 1.5 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
3651In-Lbs
Width - Inch:
4.56
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
114.3
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
12
Outside Diameter - Millimeter:
304.8
Bore - Millimeter:
177.8
Width - Inch:
4.5
PS120 X 4 1/2
Description
PS120 X 4 1/2 CTR ASSY ; POR SPACER CENTER ASSY
Part # 011581
BDI # 239859
Features
Component:
Spacer Assembly
Width - Millimeter:
114.3
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
12.375
Outside Diameter - Millimeter:
314.325
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
12605In-Lbs
Width - Inch:
4.5