Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
114.3
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
12
Outside Diameter - Millimeter:
304.8
Bore - Millimeter:
177.8
Width - Inch:
4.5
Features
Component:
Sleeve Assembly
Width - Millimeter:
107.95
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Components May or May Not Intermix Among Brands | Flanged | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
220600In-Lbs
Width - Inch:
4.25
Features
Component:
Spacer Assembly
Width - Millimeter:
127
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
12.375
Outside Diameter - Millimeter:
314.325
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
12605In-Lbs
Width - Inch:
5
PS120 X 4 1/2
Description
PS120 X 4 1/2 CTR ASSY ; POR SPACER CENTER ASSY
Part # 011581
BDI # 239859
Features
Component:
Spacer Assembly
Width - Millimeter:
114.3
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
12.375
Outside Diameter - Millimeter:
314.325
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
12605In-Lbs
Width - Inch:
4.5
23138K.C3
Description
23138K.C3 SELF-ALIGNING BALL BEARING, USAF USN SAF-XT BEARING (SMARTCATALOG)
Part # 703850
BDI # 27300803
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
Self-Aligning
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing