Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
119.075
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
12.938
Outside Diameter - Millimeter:
328.625
Bore - Millimeter:
190.5
Width - Inch:
4.688
DGF 4.5 EB
Description
DGF 4.5 EB COUPLING SLEEVE ASSY ; 13-5/8" OD GEAR COUPLING STEEL
Part # 013139
BDI # 240245
Features
Component:
Sleeve Assembly
Width - Millimeter:
122.25
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.625
Outside Diameter - Millimeter:
346.075
Other Features:
Components May or May Not Intermix Among Brands | Flanged | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
302500In-Lbs
Width - Inch:
4.813
222238.K.MB.C3.E42A
Description
222238.K.MB.C3.E42A SPHERICAL ROLLER BRG ; STEEL OPEN 7" SHAFT
Part # 422027
BDI # 22091151
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Inner Race Profile:
Standard Inner Ring
Outer Race Width - Millimeter:
92
Other Features:
Self-Aligning | Guidance On Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Length Thru Bore - Millimeter:
92
Outer Race Profile:
Cylindrical
222238.K.C3 MOD
Description
222238.K.C3 MOD ; POR BALL BEARING NON-RETURNABLE
Part # 080755
BDI # 22267759
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Self-Aligning | Modified
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22238KC4
Description
22238KC4 SELF-ALIGNING BALL BEARING, USAF USN SAF-XT BEARING (SMARTCATALOG)
Part # 053663
BDI # 27307266
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Self-Aligning
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing