22244BK.MBC3.E42A
Description
22244BK.MBC3.E42A SPHER RLR BRG ; 220MM ID 400MM OD 108MM WD 1:12 TAPERED
Part # 422029
BDI # 24539996
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Inner Race Profile:
Standard Inner Ring
Outer Race Width - Millimeter:
108
Other Features:
Self-Aligning | Guidance On Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Length Thru Bore - Millimeter:
108
Outer Race Profile:
Cylindrical
PH172 PARA-FLEX NEOPRENE ELEMENT
Description
PH172 PARA-FLEX NEOPRENE ELEMENT
Part # 011270
BDI # 239804
Features
Component:
Element
Width - Millimeter:
100.051
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
18.31
Outside Diameter - Millimeter:
465.074
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
14490In-Lbs
Width - Inch:
3.939
Features
Component:
Element
Width - Millimeter:
100.051
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
18.31
Outside Diameter - Millimeter:
465.074
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
14490In-Lbs
Width - Inch:
3.939
22244K.C3
Description
22244K.C3 SPHERICAL ROLLER BRG ; USAF USN SAF-XT BEARING
Part # 22244K.C3
BDI # 27314840
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Self-Aligning
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23064K.C4
Description
23064K.C4 SPHERICAL RLR BEARING ; 320MM ID X 480MM OD X 121MM W
Part # 23064K.C4
BDI # 23662033
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Other Features:
Self-Aligning
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing