Features
Component:
Sleeve Assembly
Width - Millimeter:
169.875
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18
Outside Diameter - Millimeter:
457.2
Other Features:
Components May or May Not Intermix Among Brands | Flanged | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
750000In-Lbs
Width - Inch:
6.688
DGF 5.5 EB
Description
DGF 5.5 EB COUPLING SLEEVE ASSY ; 16-3/4" OD GEAR COUPLING STEEL
Part # 013147
BDI # 240253
Features
Component:
Sleeve Assembly
Width - Millimeter:
152.4
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.75
Outside Diameter - Millimeter:
425.45
Other Features:
Components May or May Not Intermix Among Brands | Flanged | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
573500In-Lbs
Width - Inch:
6
Features
Component:
Sleeve Assembly
Width - Millimeter:
187.325
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.75
Outside Diameter - Millimeter:
527.05
Other Features:
Components May or May Not Intermix Among Brands | Flanged | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
1008400In-Lbs
Width - Inch:
7.375
23248CCK.W33.C3
Description
23248CCK.W33.C3 SPH RLLR BRG (SMARTCATALOG)
Part # 078133
BDI # 27314909
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Other Features:
Self-Aligning | Two Window-Type Steel Cage | Flangeless Inner Ring and Guide Ring Centered on the Inner Ring | Lubrication Groove and Three Holes in Bearing Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23248K.C3
Description
23248K.C3 SELF-ALIGNING BALL BEARING, USAF USN SAF-XT BEARING (SMARTCATALOG)
Part # 422511
BDI # 27318944
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Other Features:
Self-Aligning
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing