120CTL80-3535
Description
120CTL80-3535 ROLLER CHAIN SPROCKET ; NON-RETURNABLE TAPER-LOCK 1-1/2" 80T
Part # 120CTL80-3535
BDI # 27296028
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
38.197
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
39.078
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
970.208
Mounting Method:
Bushed