Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.88
Class:
Heavy Duty
Pulley Diameter - Millimeter:
203.2
Pulley Diameter - Inch:
8
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Mounting Method:
Bushed
8X38 CR DR XT25 1/2 HBG LAG
Description
8X38 CR DR XT25 1/2 HBG LAG DRUM PULLEY ; WITH 1/2IN HERRINGBONE LAGGING
Part # 228802
BDI # 20498565
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Heavy Duty
Pulley Diameter - Millimeter:
203.2
Pulley Diameter - Inch:
8
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
XT Bushing | CEMA Specification | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed
8X38 CR DR XT30 1/2 HBG LAG
Description
8X38 CR DR XT30 1/2 HBG LAG DRUM PULLEY ; WITH 1/2IN HERRINGBONE LAGGING
Part # 228803
BDI # 20498567
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Heavy Duty
Pulley Diameter - Millimeter:
203.2
Pulley Diameter - Inch:
8
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
XT Bushing | CEMA Specification | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
45.72
Class:
Heavy Duty
Pulley Diameter - Millimeter:
152.4
Pulley Diameter - Inch:
6
Face Type:
Straight Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
Double HE Bushing | CEMA Specification | One Piece Die | Flange Mount Bushing System
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
45.72
Class:
Heavy Duty
Pulley Diameter - Millimeter:
203.2
Pulley Diameter - Inch:
8
Face Type:
Straight Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
Double HE Bushing | CEMA Specification | One Piece Die | Flange Mount Bushing System
Mounting Method:
Bushed