13X32 CR WI XT30 W/ SHAFT CONV
Description
13X32 CR WI XT30 W/ SHAFT CONV, PA99811-10 WING PULLEY (SMARTCATALOG)
Part # PA99811-10
BDI # 27304723
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Heavy Duty
Pulley Diameter - Millimeter:
330.2
Pulley Diameter - Inch:
13
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
XT Bushing | CEMA Specification | With Shaft
Mounting Method:
Bushed
13X32 CR WI XT30 CONV;220995
Description
13X32 CR WI XT30 CONV ; 220995 PULLEY, WING XT HEAVY DUTY WING (SMARTCATALOG)
Part # 220995
BDI # 27316787
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Heavy Duty
Pulley Diameter - Millimeter:
330.2
Pulley Diameter - Inch:
13
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed
13X23 CR DR XT30 CONVEYOR;200260
Description
13X23 CR DR XT30 CONVEYOR ; 200260, DRUM PULLEY (SMARTCATALOG)
Part # 200260
BDI # 27292395
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Heavy Duty
Pulley Diameter - Millimeter:
330.2
Pulley Diameter - Inch:
13
Face Type:
Crowned Face
Face Width - Millimeter:
584.2
Face Width - Inch:
23
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed
13X20 ST DR XT25 1/2 DIA LAG CONV
Description
13X20 ST DR XT25 1/2 DIA LAG CONV, 227534 DRUM PULLEY (SMARTCATALOG)
Part # 227534
BDI # 27302790
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Heavy Duty
Pulley Diameter - Millimeter:
330.2
Pulley Diameter - Inch:
13
Face Type:
Straight Face
Face Width - Millimeter:
508
Face Width - Inch:
20
Other Features:
XT Bushing | CEMA Specification | With 1/2 Inch Diamond Lagging
Mounting Method:
Bushed
13X44 CR WI HE25;227591
Description
13X44 CR WI HE25 ; 227591 PULLEY, WING HE HEAVY DUTY (SMARTCATALOG)
Part # 227591
BDI # 27309564
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
45.72
Class:
Heavy Duty
Pulley Diameter - Millimeter:
330.2
Pulley Diameter - Inch:
13
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Mounting Method:
Bushed