36X51 CR WI HE60 MD
Description
36X51 CR WI HE60 MD WING PULLEY ; NON RETURNABLE
Part # 224958
BDI # 19379967
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
100.33
Class:
Mine Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
Double HE Bushing | Flange Mount Bushing System
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.88
Class:
Heavy Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
609.6
Face Width - Inch:
24
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Mounting Method:
Bushed
36X51 ST DR XT45 MDX 3/8 HBG LAG;296257
Description
36X51 ST DR XT45 MDX 3/8 HBG LAG; 296257
Part # 296257
BDI # 22110054
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Straight Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
XT Bushing | With 3/8 Inch Herringbone Lagging
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
81.28
Class:
Heavy Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
558.8
Face Width - Inch:
22
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Mounting Method:
Bushed
36X38 CR DR HE30 MDX 1/2 HBG LAG
Description
36X38 CR DR HE30 MDX 1/2 HBG LAG ; DRUM PULLEY
Part # 201641
BDI # 19377965
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.88
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
Double HE Bushing | Flange Mount Bushing System | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed