DGF 2.0 EB
Description
DGF 2.0 EB COUPLING SLEEVE ASSY ; 7" OD GEAR COUPLING STEEL
Part # 013119
BDI # 240225
Features
Component:
Sleeve Assembly
Width - Millimeter:
60.325
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7
Outside Diameter - Millimeter:
177.8
Other Features:
Components May or May Not Intermix Among Brands | Flanged | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
31500In-Lbs
Width - Inch:
2.375
FB8018 X 1 15/16
Description
FB8018 X 1 15/16 CHAIN CPLG FLG ; 1-15/16" BORE 4-9/16" HUB
Part # 099125
BDI # 251538
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
6.24
Length Thru Bore - Millimeter:
60.325
Length Thru Bore - Inch:
2.375
Other Features:
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 500 RPM Without Cover
Hub Diameter - Millimeter:
115.9
Hub Diameter - Inch:
4.563
Coupling Type:
Chain Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
6.24
Length Thru Bore - Millimeter:
60.325
Length Thru Bore - Inch:
2.375
Other Features:
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 500 RPM Without Cover
Hub Diameter - Millimeter:
115.9
Hub Diameter - Inch:
4.563
Coupling Type:
Chain Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
6.24
Length Thru Bore - Millimeter:
60.325
Length Thru Bore - Inch:
2.375
Other Features:
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 500 RPM Without Cover
Hub Diameter - Millimeter:
115.9
Hub Diameter - Inch:
4.563
Coupling Type:
Chain Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
6.24
Length Thru Bore - Millimeter:
60.325
Length Thru Bore - Inch:
2.375
Other Features:
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 500 RPM Without Cover
Hub Diameter - Millimeter:
115.9
Hub Diameter - Inch:
4.563
Coupling Type:
Chain Coupling