Features
Component:
Sleeve
Width - Millimeter:
47.625
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type:
Elastomeric Coupling
Torque:
450In-Lbs
Width - Inch:
1.875
Features
Component:
Vertical Split Cover and Grid Assembly
Width - Millimeter:
49.403
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.38
Outside Diameter - Millimeter:
111.252
Other Features:
Components May or May Not Intermix Among Brands | Tapered Grid
Coupling Type:
Grid Coupling
Width - Inch:
1.945
FB6018 X 1 1/8
Description
FB6018 X 1 1/8 CHAIN CPLG FLG ; 1.125" BORE X 3.5" DIA HUB
Part # 099143
BDI # 251555
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
4.7
Length Thru Bore - Millimeter:
47.625
Length Thru Bore - Inch:
1.875
Other Features:
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 675 RPM Without Cover
Hub Diameter - Millimeter:
88.9
Hub Diameter - Inch:
3.5
Coupling Type:
Chain Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
4.7
Length Thru Bore - Millimeter:
47.625
Length Thru Bore - Inch:
1.875
Other Features:
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 675 RPM Without Cover
Hub Diameter - Millimeter:
88.9
Hub Diameter - Inch:
3.5
Coupling Type:
Chain Coupling
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
47.625
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
4.5
Outside Diameter - Millimeter:
114.3
Bore - Millimeter:
57.15
Width - Inch:
1.875