60 RIV 10FT
Description
60 RIV 10FT ROLLER CHAIN ; 3/4" PITCH RIVETED COIL BOXED 10FT/BOX
Part # DRV-60-1R-10FT
BDI # 300764
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60
Component:
Chain
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
60H C/L SC
Description
60H C/L SC CONNECTING LINK ; 60 CHAIN 3/4" CHAIN PITCH SPRING CLIP
Part # DRV-60H-1 SC CO LINK
BDI # 299770
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60
Component:
Connecting Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Ballized Plates | Case Hardened Pin | Slip Fit
Global Part Number GPN:
597625
Chain Series:
Heavy
60-2 C/L
Description
60-2 C/L CONNECTING LINK ; 60-2 3/4" CHAIN PITCH SPRING CLIP
Part # DRV-60-2 SC CO LINK
BDI # 299882
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Component:
Connecting Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
597517
Chain Series:
Standard
Internal Special Features:
No
60 C/L CP SPL END CK
Description
60 C/L CP SPL END CK CONNECTING LINK ; NON RETURNABLE SPLIT END COTTER KEYS
Part # DRV-60-1 CT CO LINK
BDI # 18199540
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60
Component:
Connecting Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
1
60 O/L
Description
60 O/L OFFSET LINK ; 60 CHAIN 3/4" CHAIN PITCH COTTERED
Part # DRV-60-1 DOFF LINK
BDI # 300206
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60
Component:
Offset Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
597538