35BS12 X 3/4IN
Description
35BS12 X 3/4IN RLR CHAIN SPROCKET ; 35 ANSI 3/8" PITCH 12 TEETH
Part # 35BS12 X 3/4IN
BDI # 22135561
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.625
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
36.8
Mounting Method:
Finished Bore
H60BS24 X 1-1/4 K2S
Description
H60BS24 X 1-1/4 K2S FB SPROCKET ; 1-1/4IN BORE 24 TOOTH
Part # H60BS24 X 1-1/4 K2S
BDI # 21927102
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Finished Bore
60BB15H 1/2
Description
60BB15H X 1/2 ROLLER CHAIN SPROCKET ; 60CHAIN 15T
Part # 60BB15H 1/2
BDI # 18150595